Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 5 mm Steel, Zinc Plated Finish, 100 PK
Mfr # 06857
Zoro # G302526489
original price:
$5.27
14% off
Sold in multiples of 3 for $13.47
$13.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9.2 mm
- Minimum Thickness 1.20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06857
- Zoro # G302526489
- UPC # 738287068573
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 5 mm |
Outside Diameter | 9.2 mm |
Inside Diameter | 5 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.20 mm |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12348.060.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38131.037.0001)
- DISCO Zinc Fender Washers 5/16X1-1/4" 3/64" T, Fits Bolt Size 5/16" Zinc Plated Finish (146PK)
- ZORO SELECT M4-0.70 x 6 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0006)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 40 PK (73706)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm 18-8 Stainless Steel, Plain Finish, 15 PK (38967)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 20 PK (65524)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/4 in Steel, Plain Finish, 10 PK (LWLIS175USA-010BX)
- Midwest Fastener Split Lock Washers