Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK
Mfr # 77201
Zoro # G202526565
Sold in multiples of 3 for $15.57
$15.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 6.8 mm
- Minimum Thickness 0.50 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77201
- Zoro # G202526565
- UPC # 738287772012
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 4 mm |
Outside Diameter | 6.8 mm |
Inside Diameter | 4 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 0.50 mm |
System of Measurement | Metric |
Style | Safety |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3621-12.00TWK)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 80 mm Length, 100 PK (M8C80KCS)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD75500H)
- ZORO SELECT Hex Standoff, #6-32 Thrd Sz, 7/16 in L, 7/16 in Thrd L Aluminum Plain, 1/4" Hex W (140706HFA)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (61948)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 316 Stainless Steel, Plain Finish, 4 PK (932269)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK (U37180.043.0001)
- Midwest Fastener Split Lock Washers