Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #4 18-8 Stainless Steel, Plain Finish, 50 PK
Mfr # 68318
Zoro # G202526473
product price: $3.55
/pk 50, $0.07/ea
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 13/64 in
- Minimum Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68318
- Zoro # G202526473
- UPC # 738287683189
- Country of Origin Taiwan, Province of China
- Category Split Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 13/64 in |
Inside Diameter | 7/64 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yd, 1 in Wd, Black (SJ3550CF)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 5/8 in L, Aluminum Body, 250 PK (U34126.018.6467)
- X1 TOOLS Wing Nut, 3/16"-24, 100 PK (X1E-CON-WIG-NUT-1010x100)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (U38200.037.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 6 PK (61953)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Plain Finish, 100 PK (71803)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 25 PK (06864)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (08218)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK (61927)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37170.037.0001)
- Midwest Fastener Lock Washers