Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK
Mfr # 08217
Zoro # G602526523
Sold in multiples of 2 for $15.50
$15.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/8 in
- Outside Diameter 11/16 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08217
- Zoro # G602526523
- UPC # 738287082173
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (N04104.037.0350)
- TE-CO Flat Washer, Fits Bolt Size #6 , Steel Black Oxide Finish, 25 PK (42613)
- ZORO SELECT M3.5-0.60 x 12 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035120-100P1)
- ZORO SELECT #6-32 x 2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.013.0200)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK (37407)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 25 PK (06864)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 10 PK (08220)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Lock Washer-Yellow Zinc (T34LWYZ8)
- Midwest Fastener Lock Washers