Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK
Mfr # 03946
Zoro # G902526469
original price:
$6.19
9% off
new price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03946
- Zoro # G902526469
- UPC # 738287039467
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, Plain Steel, 1 in Length, 12 PK (67503)
- ZORO SELECT Panel Nut, 11/16-24, Hex, Stainless, Plain (Z0431-SS)
- METRIC BLUE M3-0.50 Socket Head Cap Screw, Metric Blue Steel, 12 mm Length, 50 PK (UST176211)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (4KXR7)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 15 PK (38722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 6 PK (61953)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37200.037.0001)
- Midwest Fastener Split Lock Washers