Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 30 PK
Mfr # 35463
Zoro # G102526429
product price: $5.95
/pk 30, $0.20/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Minimum Thickness 3/32 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 35463
- Zoro # G102526429
- UPC # 738287354638
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 in, Steel, Grade 2, Zinc Plated Finish (3627)
- MIDWEST FASTENER M6-1.00 Hex Head Cap Screw, 18-8 Stainless Steel, 10 mm L, 50 PK (55159)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0050)
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (51984)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK (05638)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (08230)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- ZORO SELECT Split Lock Washer, For Screw Size 2-1/2 in Steel, Black Oxide Finish, 5 PK (U37000.250.0001)
- Midwest Fastener Split Lock Washers