Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 100 PK
Mfr # 51985
Zoro # G202513206
product price: $32.59
/pk 100, $0.33/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51985
- Zoro # G202513206
- UPC # 738287519853
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 1-7/64 in |
Inside Diameter | 13/32 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0200)
- FOREVERBOLT Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, NL-19, 18 mm Lg, 10 mm Hex Wd, 25 PK (FBCPM6P25)
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-364)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 4-3/4" L, Carbon Steel Zinc Plated, 20 PK (7441SD1-PWR)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (51984)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK (65528)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- FOREVERBOLT Split Lock Washer, For Screw Size M8 18-8 Stainless Steel, NL-19 Finish, 100 PK (FBLKWM8P100)
- Midwest Fastener Lock Washers