Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Silicon Bronze, Bronze Finish, 6 PK
Mfr # 37407
Zoro # G502526425
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Bronze
- Outside Diameter 11/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37407
- Zoro # G502526425
- UPC # 738287374070
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Bronze |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07000.013.0087)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- ZORO SELECT #8-32 x 5/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (U24520.016.0062)
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.031.2400)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK (37406)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Silicon Bronze, Bronze Finish, 30 PK (37403)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 10 mm 18-8 Stainless Steel, Plain Finish, 20 PK (38966)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 18-8 Stainless Steel, Plain Finish, 100 PK (05337)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Bronze, Bronze Finish, 20 PK (61926)
- ZORO SELECT Split Lock Washer, For Screw Size M2 Steel, Furnace Black Finish, 100 PK (LW7S00200-100P1)
- Midwest Fastener Split Lock Washers