Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in Bronze, Bronze Finish, 16 PK
Mfr # 61927
Zoro # G902526537
product price: $7.99
/pk 16, $0.50/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Finish Bronze
- Outside Diameter 11/16 in
- Minimum Thickness 3/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61927
- Zoro # G902526537
- UPC # 738287619270
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | Bronze |
Finish | Bronze |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/8 in W, 1/8 in H (WWG310125012536)
- SET SCREW & MANUFACTURING #4-48 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H11480125CPX-2500)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.087.0500)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1 in W, 1 in H (WWG311000100036)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Bronze, Bronze Finish, 36 PK (61925)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (63835)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1-1/8 in Steel, Zinc Yellow Finish, 5 PK (54170)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 15 PK (932387)
- Midwest Fastener Lock Washers