Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 15 PK
Mfr # 63837
Zoro # G502526470
product price: $4.29
/pk 15, $0.29/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size 3/8 in
- Outside Diameter 11/16 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63837
- Zoro # G502526470
- UPC # 738287638370
- Country of Origin India
- Category Split Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 11/16 in |
Inside Diameter | 3/8 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07400.040.0020)
- ZORO SELECT Thread Forming Screw, #12-11 x 1 in, Black Oxide Steel Pan Head Square Drive, 4000 PK (1216AQPB)
- ZORO SELECT Cotter Pin, Hairpin, 1/32"Dx7/16" L, PK25 (2UJK2)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H (WWG310437050012)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Steel, Black Oxide Finish, 25 PK (34247)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Plain Finish, 30 PK (73987)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7 mm Steel, Zinc Plated Finish, 25 PK (73705)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (08218)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- Midwest Fastener Lock Washers