Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK
Mfr # 65528
Zoro # G602526516
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4 in
- Outside Diameter 1-1/4 in
- Minimum Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65528
- Zoro # G602526516
- UPC # 738287655285
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1-1/4 in |
Inside Diameter | 3/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 7/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51050.016.0200)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 50 PK (HLWIA075USA-050BX)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (05339)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7 mm Steel, Zinc Plated Finish, 25 PK (73705)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Plain Finish, 100 PK (71804)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 15 PK (932387)
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51390.031.0001)
- Midwest Fastener Lock Washers