Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK
Mfr # 08222
Zoro # G802526415
product price: $6.75
/pk 10, $0.68/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/4 in
- Outside Diameter 1-1/4 in
- Minimum Thickness 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08222
- Zoro # G802526415
- UPC # 738287082227
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1-1/4 in |
Inside Diameter | 3/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 7/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 20 mm L, 5 mm W, 5 mm H, 50 PK (M39250.055.0020)
- ABB Cable Staples, Plastic, 50 PK (17-215)
- MIDWEST FASTENER #10-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33176)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53564)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK (65528)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Bronze Finish, 10 PK (37406)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Zinc Plated Finish (50723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Yellow Finish, 25 PK (08219)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- BRIGHTON-BEST Split Lock Washer - 1/2in - 18-8 A2 Stainless Steel - Pkg of 100 - BBI (754072)
- Midwest Fastener Split Lock Washers