Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK
Mfr # 61952
Zoro # G802526323
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1-1/4 in
- Minimum Thickness 7/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61952
- Zoro # G802526323
- UPC # 738287619522
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1-1/4 in |
Inside Diameter | 3/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 7/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 5 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 25 PK (U01062.037.0200)
- ZORO SELECT Jam Nut, 7/16"-20, Carbon Steel, Grade A, Black Oxide, 17/64 in Ht, 50 PK (U11070.043.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 125 PK (U22080.050.0500)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 6 PK (61953)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 4 mm Steel, Zinc Plated Finish, 30 PK (77201)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (39826)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/2 in Steel, Plain Finish, 10 PK (LWIS150USA-010BX)
- Midwest Fastener Lock Washers