Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 10 PK
Mfr # 06865
Zoro # G802526453
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 34 mm
- Minimum Thickness 4 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 06865
- Zoro # G802526453
- UPC # 738287068658
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 20 mm |
Outside Diameter | 34 mm |
Inside Diameter | 20 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 4 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02924)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 6 in, Steel, Plain Finish, 25 PK (50912)
- PARKER FASTENERS M2.5 Socket Head Cap Screw, 45 mm Length, 10 PK (M2.5C6LHDS/A250)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 140 mm Shaft Dia, 2 PK (M36000.140.0001)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7 mm Steel, Zinc Plated Finish, 25 PK (73705)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK (73708)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (61952)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 15 PK (932387)
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37020.011.0001)
- Midwest Fastener Split Lock Washers