Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 15 PK
Mfr # 932387
Zoro # G902526438
product price: $10.49
/pk 15, $0.70/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 29 mm
- Minimum Thickness 3.80 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932387
- Zoro # G902526438
- UPC # 719199323875
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 18 mm |
Outside Diameter | 29 mm |
Inside Diameter | 18 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3.80 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #6-32, 1/4 in L, 0.206 in Insert Dia., 0.185 in Tapered End Dia., Brass, 100 PK (DV-006-TH-PK100)
- E-Z LOK Heavy Wall Self Locking Thread Insert, M8-1.25 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-8-PK5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN207)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 3/8 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP009)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Yellow Finish, 50 PK (08215)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm 18-8 Stainless Steel, Plain Finish, 8 PK (38971)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Black Oxide Finish, 10 PK (U37180.062.0001)
- Midwest Fastener Lock Washers