Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK
Mfr # 77207
Zoro # G802526552
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 24 mm
- Minimum Thickness 1.20 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 77207
- Zoro # G802526552
- UPC # 738287772074
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 16 mm |
Outside Diameter | 24 mm |
Inside Diameter | 16 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1.20 mm |
System of Measurement | Metric |
Style | Safety |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M4-0.70 x 12 mm Phillips Flat Machine Screw, Plain Stainless Steel, 20 PK (69545)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (U01210.075.0300)
- MASTER LOCK Pin/Clip Receiver 5/8In (1414DAT)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in 18-8 Stainless Steel, Plain Finish, 25 PK (50719)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 15 PK (38722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Yellow Finish, 6 PK (65531)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK (LWXIS075USA-025BX)
- Midwest Fastener Split Lock Washers