Shop All Split Lock Washers
Download CAD Files
Midwest Fastener
Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK
Mfr # 08227
Zoro # G402513204
CAD Available
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08227
- Zoro # G402513204
- UPC # 738287082272
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 1-7/64 in |
Inside Diameter | 9/32 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" x 1-1/4" Linch Pins 6PK (930081)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.050.1000)
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- 3M Rivet Nut, 1/4" Thread Size, 440 PK (M47455)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 18 mm Steel, Zinc Plated Finish, 15 PK (932387)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK (77205)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 25 PK (77202)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U51390.043.0001)
- Midwest Fastener Split Lock Washers