Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #14 Steel, Black Chrome Finish, 15 PK
Mfr # 34426
Zoro # G802526309
product price: $11.85
/pk 15, $0.79/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Outside Diameter 31/64 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34426
- Zoro # G802526309
- UPC # 738287344264
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Clevis 5/8"-18 X 1-7/8" Long (019011)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04104.062.0200)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-3/4 in Length, 25 PK (U07000.025.0475)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 9/16 in Steel, Zinc Yellow Finish, 10 PK (08220)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 5 PK (77231)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm 18-8 Stainless Steel, Plain Finish, 8 PK (38971)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK (1PA16)
- Midwest Fastener Lock Washers