Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #14 Silicon Bronze, Plain Finish, 15 PK
Mfr # 37405
Zoro # G102526528
product price: $10.89
/pk 15, $0.73/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Finish Plain
- Outside Diameter 31/64 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37405
- Zoro # G102526528
- UPC # 738287374056
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | Silicon Bronze |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0125)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 126 PK (B11400.062.0212)
- ZORO SELECT #8-32 Mil Spec Socket Head Cap Screw, Passivated Steel, 1/2 in Length, 5 PK (NAS1352N08-8)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32527)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Silicon Bronze, Plain Finish, 3 PK (37411)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in 18-8 Stainless Steel, Plain Finish, 25 PK (51854)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 25 PK (50725)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK (65522)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37170.037.0001)
- Midwest Fastener Lock Washers