Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK
Mfr # 62568
Zoro # G802526477
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #14
- Outside Diameter 31/64 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62568
- Zoro # G802526477
- UPC # 738287625684
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | #14 |
Outside Diameter | 31/64 in |
Inside Diameter | 1/4 in |
Details
Item | Split Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 5 in Phillips Flat Machine Screw, Zinc Plated Steel, 8 PK (77405)
- MIDWEST FASTENER 5/16" x 4" Zinc Plated Steel Dowel Screws 10PK (68426)
- ZORO SELECT Binding Barrel, #8-32, 3/16 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA54)
- CHRISLYNN CORP Helical Insert Repair Kit, Helical Inserts, 5/8"-11, Plain 18-8 Stainless Steel (82129)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 25 PK (63835)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 100 PK (05338)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in 18-8 Stainless Steel, Polished Finish, 8 PK (33471)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #8 Bronze, Bronze Finish, 50 PK (61923)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK (65522)
- Midwest Fastener Lock Washers