Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 30 PK
Mfr # 73708
Zoro # G102526290
original price:
$8.99
9% off
new price: $8.15
/pk 30, $0.27/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 21 mm
- Minimum Thickness 2.60 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73708
- Zoro # G102526290
- UPC # 738287737080
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 12 mm |
Outside Diameter | 21 mm |
Inside Diameter | 12 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.60 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.080.0080)
- MIDWEST FASTENER Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK (69877)
- MIDWEST FASTENER 1/4"-28 x 1-1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79044)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70142)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 10 PK (06865)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 25 PK (06864)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Zinc Plated Finish, 100 PK (06858)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm Steel, Chrome Plated Finish, 10 PK (74583)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Yellow Finish, 25 PK (08218)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 8 PK (65528)
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37200.025.0001)
- Midwest Fastener Lock Washers