Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 12 PK
Mfr # 77205
Zoro # G302526533
product price: $6.65
/pk 12, $0.55/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 17.8 mm
- Minimum Thickness 1 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77205
- Zoro # G302526533
- UPC # 738287772050
- Country of Origin United States
- Category Split Lock Washers
Dimensions
For Screw Size | 12 mm |
Outside Diameter | 17.8 mm |
Inside Diameter | 12 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1 mm |
System of Measurement | Metric |
Style | Safety |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51862.011.0050)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L (ZS61614C12)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (U51260.025.0037)
- SENCO Senco Products. DA25EAB Nail Finishing Stick; 15 x 2.5 In. (5295688)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 6 PK (77207)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 3 PK (77211)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (65527)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 25 PK (65522)
- BURNDY Silicon Bronze Split Washer, 5/8" (62SWBOX)
- Midwest Fastener Lock Washers