Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK
Mfr # 38724
Zoro # G302513199
product price: $5.15
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38724
- Zoro # G302513199
- UPC # 738287387247
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 1-3/4 in |
Inside Diameter | 1/2 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Style | Pronged |
Description
A pronged washer has sharp prongs that can be pressed into the surface of soft materials. Commonly used in rigid insulation to pre-spot the point of contact.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M10-1.25, Steel, Class 10, Plain, 20 PK (73962)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 5/16 in Sq, 10 PK (WWG-30022)
- HAMPTON Square U-Bolt, 3/8", 3 in Wd, 4 in Ht, 10 PK (02-3452-504)
- ZORO SELECT Taper Pin, Threaded, 18-8, 5/16-24x2 23/32 (2UGU4)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Zinc Plated Finish, 50 PK (08227)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 12 PK (38723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 15 PK (38722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK (08224)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Silicon Bronze, Plain Finish, 50 PK (37401)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 100 PK (05340)
- L.H. DOTTIE Split Lock Washer, For Screw Size 3/8 in Spring Steel, Zinc Plated Finish, 100 PK (LW38)
- Midwest Fastener Split Lock Washers