Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1/2 in Steel, Galvanized Finish, 100 PK
Mfr # 05638
Zoro # G802526439
original price:
$19.89
10% off
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Galvanized
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05638
- Zoro # G802526439
- UPC # 738287056389
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Galvanized |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Application | Nuts and Bolts |
Style | Medium Split |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38205.075.0001)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Steel Body, 500 PK (U33900.012.4244)
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 7-1/2 in L (N01000.100.0750)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 12 in, Steel, Grade 2, Zinc Plated Finish (57180)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 Steel, Galvanized Finish, 100 PK (05635)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 30 PK (35463)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #6 Steel, Black Oxide Finish, 30 PK (34246)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- DISCO Split Lock Washer, For Screw Size 1/2 in Zinc Yellow Finish (11810PK)
- Midwest Fastener Lock Washers