Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 40 PK
Mfr # 73707
Zoro # G602526332
product price: $7.49
/pk 40, $0.19/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 18 mm
- Minimum Thickness 2.20 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73707
- Zoro # G602526332
- UPC # 738287737073
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 18 mm |
Inside Diameter | 10 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.20 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Zinc Plated (U16010.100.0250)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.016.0250)
- MIDWEST FASTENER Binding Screw, 20 (Coarse) Thd Sz, Steel, 10 PK (31603)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 10 PK (50728)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 15 PK (50727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (65527)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 15 PK (38722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in 316 Stainless Steel, Plain Finish, 12 PK (932266)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Chrome Plated Finish, 10 PK (74371)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.120.0001)
- Midwest Fastener Lock Washers