Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 10 mm Steel, Zinc Plated Finish, 100 PK
Mfr # 06861
Zoro # G502526494
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 18 mm
- Minimum Thickness 2.20 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 06861
- Zoro # G502526494
- UPC # 738287068610
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 18 mm |
Inside Diameter | 10 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.20 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 3/8 in H (WWG310375037512)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01062.050.0800)
- ZORO SELECT 3' Plain 304 Stainless Steel 1/4"-28 Threaded Rod (88001)
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 10 in, Steel, Grade L7, Black Oxide Finish, 10 PK (U22320.125.1000)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 20 mm Steel, Zinc Plated Finish, 10 PK (06865)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 10 PK (73711)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7 mm Steel, Zinc Plated Finish, 25 PK (73705)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 50 PK (08228)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm 18-8 Stainless Steel, Plain Finish, 8 PK (38971)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/8 in 18-8 Stainless Steel, Plain Finish, 5 PK (74907)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 50 PK (M55390.120.0001)
- Midwest Fastener Lock Washers