Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 10 mm Steel, Chrome Plated Finish, 10 PK
Mfr # 74585
Zoro # G502526302
product price: $10.65
/pk 10, $1.07/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Class 12.9 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Outside Diameter 18 mm
- Minimum Thickness 2.10 mm
- Standards DIN 127
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74585
- Zoro # G502526302
- UPC # 738287745856
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 10 mm |
Outside Diameter | 18 mm |
Inside Diameter | 10 mm |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 2.10 mm |
Standards | DIN 127 |
System of Measurement | Metric |
Material Grade/Class | Class 12.9 |
Application | Nuts and Bolts |
Style | Medium Split |
Specifications | DIN 127 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Spring Nut, #10-24, 316 Stainless Steel, 25 PK (V200 10-24S2-25)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 3" L, Stainless Steel Plain, 5 PK (1713SS0)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-401000-100P)
- ZORO SELECT M4-0.70 x 32.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040350-025P1)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 50 PK (50723)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK (08222)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 40 PK (35462)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (50722)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 20 PK (65523)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 6 mm 18-8 Stainless Steel, Plain Finish, 50 PK (69593)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- Midwest Fastener Split Lock Washers