Shop All Split Lock Washers
Midwest Fastener
Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Yellow Finish, 5 PK
Mfr # 54171
Zoro # G902526360
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 1-1/4 in
- Outside Diameter 3 in
- Minimum Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54171
- Zoro # G902526360
- UPC # 738287541717
- Country of Origin China
- Category Split Lock Washers
Dimensions
For Screw Size | 1-1/4 in |
Outside Diameter | 3 in |
Inside Diameter | 1 3/8 in |
Details
Item | Split Lock Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Description
The purpose for a lock washer is to prevent threaded fasteners from loosening by creating friction between the fastener and the mounting surface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 6 ft, Steel, Grade B7, Black Oxide Finish (U22180.112.7200)
- ZORO SELECT Spring Nut, M5-0.80, U Shape, Steel, Phosphate Finish, 50 PK (1012PK)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51060.031.0062)
- MIDWEST FASTENER Hanger Bolt, 3/8 in Thread to 3/8"-16 Thread, 5 in, Steel, Plain Finish, 50 PK (08464)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 14 mm Steel, Zinc Plated Finish, 10 PK (73711)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Yellow Finish, 50 PK (08216)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in Steel, Galvanized Finish, 100 PK (05636)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Galvanized Finish, 12 PK (38727)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 16 mm 18-8 Stainless Steel, Plain Finish, 8 PK (38971)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #14 18-8 Stainless Steel, Plain Finish, 20 PK (62568)
- Midwest Fastener Split Lock Washers