Shop All Lock Nuts
Midwest Fastener
Spanner Lock Nut, 1/4"-20, Steel, Zinc Plated, 6 PK
Mfr # 77785
Zoro # G402512535
product price: $25.25
/pk 6, $4.21/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Round
- Material Steel
- Lock Type Spanner
- Finish Zinc Plated
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77785
- Zoro # G402512535
- UPC # 738287777857
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Hex Type | Round |
Material | Steel |
Lock Type | Spanner |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Application | Security |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07151.025.0050)
- FOREVERBOLT Coupling Nut, M4-0.70, 18-8 Stainless Steel, Not Graded, NL-19, 12 mm Lg, 6 mm Hex Wd, 10 PK (FBCPM4P10)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07151.040.0016)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Aluminum Round Head Phillips Drive, 16 PK (62364)
- MIDWEST FASTENER Nylon Insert Lock Nut, #6-32, 18-8 Stainless Steel, Not Graded, 15 PK (63781)
- MIDWEST FASTENER Free Spinning Washer Lock Nut, 1/4"-20, Steel, Zinc Plated, 50 PK (09649)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 25 PK (05292)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-28, Steel, Grade 8, Yellow Zinc, 50 PK (51866)
- MIDWEST FASTENER Lock Nut, 3/8"-16, Steel, Zinc Plated, 100 PK (09228)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- FLEXLOC Flexible Top Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 1/16 in Ht, 100 PK (50FK-1032)
- Midwest Fastener Lock Nuts