Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK
Mfr # 930665
Zoro # G802520925
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930665
- Zoro # G802520925
- UPC # 719199306656
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/32 in |
Rivet Length | 1-3/4 in |
Diameter 2 | 5/16" |
Diameter 1 | 5/32" |
Length 1 | 1-3/4" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Style | Solid |
Head Style | Flat |
Type | Handle Rivet,Grip Range |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3 in, Bronze Steel Flat Head Phillips Drive, 8 PK (930997)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 12 ga, Bright, Offset Round Head, 30 Degrees (GRP12ZH1)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 90MM Black Ox Coat Steel 5PK (9181029)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1/2 in L, Steel Body, 10 PK (932521)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK (932511)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK (932526)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.125 in Dia., 0.312 in L, Aluminum Body, 250 PK (26AD0405-EA-250)
- Midwest Fastener Solid Rivets