Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK
Mfr # 930664
Zoro # G202520884
product price: $8.39
/pk 15, $0.56/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930664
- Zoro # G202520884
- UPC # 719199306649
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 5/32 in |
Rivet Length | 1-1/4 in |
Diameter 2 | 5/16" |
Diameter 1 | 5/32" |
Length 1 | 1-1/4" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Style | Solid |
Head Style | Flat |
Type | Handle Rivet,Grip Range |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 12 mm L, 100 PK (M01258.060.0012)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0430350USA-025BX)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0037)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 6 ft, Brass, Not Graded, Plain Finish (BR.03802406.PL.DAR)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1/2 in L, Steel Body, 10 PK (932521)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, #10 Dia., 3/8 in L, Copper Body, 64 PK (62207)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 1 in L, Stainless Steel Body, 10 PK (6LA11)
- Midwest Fastener Solid Rivets