Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK
Mfr # 932526
Zoro # G602522549
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Application Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932526
- Zoro # G602522549
- UPC # 719199325268
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/8 in |
Rivet Length | 5/8 in |
Length 1 | 5/8" |
Diameter | 3/8" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Application | Handle |
Type | Handle Rivet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Thumb Screw, 1/4"-20 Thread Size, Machined Finish Brass, 7/16" Head Ht (5191)
- KFI 5/8" X 3" HITCH PIN W/ CLIP (ATV-20PIN)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51050.013.0075)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (54756)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 1/2 in L, Steel Body, 8 PK (932525)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 10 PK (930671)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 3/4 in L, Steel Body, 20 PK (930661)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- ZORO SELECT Solid Rivet, Round Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (30A0406-EA-250)
- Midwest Fastener Solid Rivets