Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 3/8 in Dia., 1-1/2 in L, Steel Body, 4 PK
Mfr # 932531
Zoro # G202522529
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Application Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932531
- Zoro # G202522529
- UPC # 719199325312
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/8 in |
Rivet Length | 1-1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/8" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Application | Handle |
Type | Handle Rivet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS 15Ga 114 Plastic Composite Finish Nail, 2000PK (F15-32)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (03871)
- PASLODE Collated Framing Nail, 3-1/4 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 1000 PK (650535)
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length (17-6312)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 10 PK (930671)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 6 PK (932515)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62214)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 0.75 in L, Steel Body, 125 PK (350612-1)
- Midwest Fastener Solid Rivets