Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 3/16 in Dia., 1-1/4 in L, Steel Body, 12 PK
Mfr # 932505
Zoro # G502522991
product price: $7.35
/pk 12, $0.61/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Application Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932505
- Zoro # G502522991
- UPC # 719199325053
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1-1/4 in |
Length 1 | 1-1/4" |
Diameter | 3/16" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Application | Handle |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- FOREVERBOLT Not Graded, M10-1.50 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 30 mm L, 10 PK (FBMHEXB101530P10)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 30 PK (61812)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 7/8 in Bore Dia., 5 PK (KG-287ST OIL)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK (932511)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/16 in Dia., 2 in L, Steel Body, 12 PK (930667)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 1/2 in L, Copper Body, 40 PK (62217)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 6 PK (932515)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (351212U.1)
- Midwest Fastener Solid Rivets