Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 3/16 in Dia., 1-1/2 in L, Steel Body, 10 PK
Mfr # 932506
Zoro # G902522805
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932506
- Zoro # G902522805
- UPC # 719199325060
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 3/16 in |
Rivet Length | 1-1/2 in |
Length 1 | 1-1/2" |
Diameter | 3/16" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Style | Shank |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Png, 3/16"Dx1-1/8" L, PK50 (U39350.018.0125)
- ZORO SELECT Pin, Stainless Steel A2, 1mm dia., PK25 (M51430.010.0008)
- PRO-FIT TRIM NAIL BLK 2-1/2"" 1# (0071158)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 65 PK (62093)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 5/8 in L, Steel Body, 6 PK (932526)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/2" Dia., 1 in L, Steel Body, 6 PK (932513)
- MIDWEST FASTENER Solid Rivet, Countersunk Head, #10 Dia., 3/8 in L, Copper Body, 64 PK (62207)
- MIDWEST FASTENER Solid Rivet, Flat Head, #9 Dia., 1/2 in L, Copper Body, 40 PK (62211)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2-3/4 in L, Steel Body, 6 PK (930673)
- ZORO SELECT Solid Rivet, Round Head, 0.375 in Dia., 0.5 in L, Steel Body, 30 PK (351208-0)
- Midwest Fastener Solid Rivets