Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK
Mfr # 930662
Zoro # G602520729
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Diameter 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930662
- Zoro # G602520729
- UPC # 719199306625
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 1 in |
Diameter 2 | 1/4" |
Diameter 1 | 1/8" |
Length 1 | 1" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Head Style | Flat |
Style | Solid |
Type | Handle Rivet,Grip Range |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wedge Anchor, 5/8" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (04138)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- SKF Lock Nut (KM 10)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 11 in L, 5 PK (U04360.062.1100)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1/2 in L, Steel Body, 10 PK (932521)
- MIDWEST FASTENER Solid Rivet, Flat Head, 3/8 in Dia., 3/4 in L, Steel Body, 5 PK (932527)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/16 in Dia., 1 in L, Steel Body, 8 PK (932524)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 2 in L, Steel Body, 5 PK (932516)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62204)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.75 in L, Aluminum Body, 100 PK (70A0612P-EA-100)
- Midwest Fastener Solid Rivets