Shop All Solid Rivets
Midwest Fastener
Solid Rivet, Flat Head, 1/4 in Dia., 5/8 in L, Steel Body, 10 PK
Mfr # 932511
Zoro # G402522619
product price: $6.35
/pk 10, $0.64/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Flat
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- System of Measurement Inch
- Length 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932511
- Zoro # G402522619
- UPC # 719199325114
- Country of Origin Unknown
- Category Solid Rivets
Dimensions
Rivet Dia. | 1/4 in |
Rivet Length | 5/8 in |
Length 1 | 5/8" |
Diameter | 1/4" |
Details
Item | Solid Rivet |
Rivet Head Style | Flat |
Rivet Body Material | Steel |
Fastener Finish | Zinc Plated |
System of Measurement | Inch |
Type | Handle Rivet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 24 in, 2 in Wd, Black, 10 PK (G2X24KVSG)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 35 mm L, 4 PK (73922)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (53858)
- MIDWEST FASTENER Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 169 PK (54030)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-3/4 in L, Steel Body, 15 PK (930665)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/2" Dia., 1 in L, Steel Body, 6 PK (932513)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- MIDWEST FASTENER Tinner Rivet, Flat Head, Steel Body, 100 PK (62213)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 10 PK (930671)
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/2 in L, Steel Body, 6 PK (932515)
- MIDWEST FASTENER Solid Rivet, Flat Head, 5/32 in Dia., 1-1/4 in L, Steel Body, 15 PK (930664)
- Midwest Fastener Solid Rivets