Shop All Fastener Caps & Plugs
Midwest Fastener
Socket Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK
Mfr # 38542
Zoro # G502512701
product price: $5.99
/pk 20, $0.30/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 mm
- Material Nylon
- Color White
- System of Measurement Metric
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38542
- Zoro # G502512701
- UPC # 738287385427
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7 mm |
Details
Item | Screw Cap |
Material | Nylon |
Color | White |
System of Measurement | Metric |
Fits Bolt Head Style | Socket Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Aluminum Body, 250 PK (U34122.018.0616)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 in, Steel, Plain Finish, 100 PK (08443)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Yellow Zinc, 50 PK (2538334)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Gray, Nylon 15 PK (32783)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon 15 PK (32785)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Black, Nylon 8 PK (76455)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon White, 15 PK (32781)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- Midwest Fastener