Shop All Fastener Caps & Plugs
Midwest Fastener
Socket Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK
Mfr # 38543
Zoro # G102512705
product price: $4.35
/pk 20, $0.22/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7 mm
- Material Nylon
- Color Brown
- System of Measurement Metric
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38543
- Zoro # G102512705
- UPC # 738287385434
- Country of Origin China
- Category Fastener Caps & Plugs
Dimensions
Diameter | 7 mm |
Details
Item | Screw Cap |
Material | Nylon |
Color | Brown |
System of Measurement | Metric |
Fits Bolt Head Style | Socket Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 5 PK (U01200.075.0400)
- J.W. WINCO Swing Bolt, Steel, Black Oxide, M24 Thrd Sz, 120 mm Thrd Lg, 185 mm Overall Lg (1524-M24-160)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 100 PK (U51050.011.0100)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- MIDWEST FASTENER Hex Spoke Screw Cap, 3/8 in Dia, Black Chrome, Brass Plain, 5 PK (36803)
- MIDWEST FASTENER Screw Cap, 1/4 in Dia, White, Vinyl 100 PK (09876)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Brown, Nylon 15 PK (76451)
- VESTIL Hex Spoke Bolt Cap, 3/4 in Fits Bolt Dia, Black, Plastic Matte, 20 PK (BC-BK-34-PK)
- Midwest Fastener