Shop All Fastener Caps & Plugs
Midwest Fastener
Socket Spoke Screw Cap, 5/16 in Dia, Chrome, Brass 5 PK
Mfr # 30185
Zoro # G802512739
product price: $23.99
/pk 5, $4.80/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Brass
- Color Chrome
- System of Measurement Inch
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30185
- Zoro # G802512739
- UPC # 738287301854
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 5/16 in |
Details
Item | Screw Cap |
Material | Brass |
Color | Chrome |
System of Measurement | Inch |
Fits Bolt Head Style | Socket Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 14 mm W, 14 mm H (WWG311414305)
- ZORO SELECT Thread Cutting Screw, 5/16" x 2-1/4 in, Phosphate Steel Flat Head Torx Drive, 50 PK (TFTCIF0310225P-050BX)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0100)
- ZORO SELECT Pin, Steel, 2mm dia., PK50 (M39060.020.0014)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Brown, Nylon 8 PK (76456)
- MIDWEST FASTENER Screw Cap, 5 mm Dia, White, Nylon White, 20 PK (38572)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Brown, Nylon 20 PK (76444)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, White, Nylon 15 PK (76446)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (76448)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK (38571)
- BLUEWAVE LIFESTYLE Bluewave Lifestyle PKCP100F Reusable Flat Screw Cap; 100mm (PKCP100F)
- Midwest Fastener