Shop All Fastener Caps & Plugs
Midwest Fastener
Socket Spoke Screw Cap, 1/4 in Dia, Chrome, Brass 5 PK
Mfr # 30184
Zoro # G202512711
product price: $25.39
/pk 5, $5.08/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/4 in
- Material Brass
- Color Chrome
- System of Measurement Inch
- Fits Bolt Head Style Socket Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30184
- Zoro # G202512711
- UPC # 738287301847
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 1/4 in |
Details
Item | Screw Cap |
Material | Brass |
Color | Chrome |
System of Measurement | Inch |
Fits Bolt Head Style | Socket Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M24-3mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.240.1000)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- ZORO SELECT Wedge Anchor, 1/2" Dia., 7" L, Steel Zinc Plated, 60 PK (B70411.050.0700)
- GOEBEL Blind Rivet, Dome Head, 3/16 in Dia., Aluminum Body, 500 PK (ABS-66-GR)
- MIDWEST FASTENER Screw Cap, 5/16 in Dia, Green, Plastic Green, 20 PK (65964)
- MIDWEST FASTENER Screw Cap, 3/8 in Dia, Yellow, Plastic 15 PK (65965)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Beige, Nylon 8 PK (76457)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, Brown, Nylon 20 PK (38576)
- WHITECAP TEAK 1/4in Teak Plug - Pack of 20, 20PK (60150-20)
- Midwest Fastener