Shop All Specialty Switches
Midwest Fastener
Snap-in-Place Range Switches 2PK
Mfr # 65312
Zoro # G502520232
product price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish White
- Style Snap-in-Place Range
- Type Electrical Switch
- Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65312
- Zoro # G502520232
- UPC # 738287653120
- Country of Origin United States
- Category Specialty Switches
Details
Material | Plastic |
Finish | White |
Style | Snap-in-Place Range |
Type | Electrical Switch |
Amps | 15 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- KILLARK Union, Female, 2 In (GUF-6)
- HELI-TUBE 3/16 In. OD X 50FT Nylon Spiral Wrap (HT 3/16 N-50)
- ANDERSON POWER PRODUCTS Powerpole Contact, #4 ga., 120A, PK50 (123143-050)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Long Shank Rotary Switches 2PK (65227)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Double Pole/Single Throw Slide Switches 3PK (65246)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- AMETEK Drexelbrook Series Level Control 120/240V-Ac 24V-Dc Other Level Switch (506-6000)
- Midwest Fastener Switches