Shop All Picture Hangers & Mirror Hanging Hardware
Midwest Fastener
Small Zinc Plated Steel Mirror Hangers 15PK
Mfr # 66201
Zoro # G302519467
product price: $5.95
/pk 15, $0.40/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Application Mirrors & Small Pictures
- Type Bathroom Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66201
- Zoro # G302519467
- UPC # 738287662016
- Country of Origin Unknown
- Category Picture Hangers & Mirror Hanging Hardware
Details
Finish | Zinc |
Material | Steel |
Application | Mirrors & Small Pictures |
Type | Bathroom Hardware |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- PRIMELINE TOOLS Door Rollers, 1-7/8 in. Diameter Plastic (2 Pack) (GD 52203)
- SECO-LARM Seco-Larm: Armature Plate for E-941SA-600, E-941SA-600Q, E-941DA-600Q and E-941DA-600PQ. (SLM-E-941S-600/AP)
- USA INDUSTRIALS Buna-N O-Ring, Dash 029, PK100 (ZUSAH70029)
- MIDWEST FASTENER 10 lbs. Push Pin Hangers 5PK (69781)
- MIDWEST FASTENER Plain Plastic Mirror Clips 1 12PK (66194)
- MIDWEST FASTENER Swivel Type Eyelets 10PK (66203)
- MIDWEST FASTENER #3-48 Stud Clear Plastic Coarse Thread Bud Mirror Hardware 10PK (70253)
- MIDWEST FASTENER 1/8" x 3/4" D-Rings 20PK (68627)
- MIDWEST FASTENER Tear Drop Plastic Mirror Clips 1 12PK (66196)
- HILLMAN AnchorWire Silver Extra Heavy Mirror Holder Kit 100 lb 1 pk, 5PK (121130)
- Midwest Fastener Picture Hangers & Mirror Hanging Hardware