Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK
Mfr # 07852
Zoro # G602508772
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 5/8"
- Overall Length 6"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 07852
- Zoro # G602508772
- UPC # 738287078527
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 6" |
Drill Bit Size | 5/8" |
Diameter | 5/8" |
Length 1 | 6" |
Drill Size | 5/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1/2 in Length, 10 PK (32721)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 3/8 in L, Steel Body, 100 PK (1HBT4)
- PRO-FIT Common Nail, 5 in L, 40D, Bright Finish (0053225)
- ZORO SELECT Hex Nut, M14-1.50, Steel, Class 8, Zinc Plated, 11 mm Ht, 25 PK (HNF4801400-025P2)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (04160)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- Midwest Fastener Sleeve Anchors