Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK
Mfr # 04165
Zoro # G302508775
product price: $20.29
/pk 10, $2.03/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 5/8"
- Overall Length 3"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04165
- Zoro # G302508775
- UPC # 738287041651
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 3" |
Drill Bit Size | 5/8" |
Diameter | 5/8" |
Length 1 | 3" |
Drill Size | 5/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISC-LOCK Heavy Hex with Washer Lock Nut, 3/4"-10, Steel, Grade 8, Black Oxide, 20 PK (DLTCN-750)
- WISKA Lock Nut, M18-1.50, Nickel Plated Brass, Nickel (10012963)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Zinc Plated Finish (3509)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500400-004BX)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (04166)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07860)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (04156)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- Midwest Fastener Sleeve Anchors