Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK
Mfr # 04156
Zoro # G602508765
product price: $54.59
/pk 100, $0.55/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 5/16"
- Overall Length 2-1/2"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04156
- Zoro # G602508765
- UPC # 738287041569
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 2-1/2" |
Drill Bit Size | 5/16" |
Diameter | 5/16" |
Length 1 | 2-1/2" |
Drill Size | 5/16" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 4 x 4" x 0.020", Pk20 (36D751)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 25 PK (4FHX1)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 4 PK (63367)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/16"-18, 1-1/8 in Shank, 7/8 in ID, Steel, Plain (K2002-SS)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (52594)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (04157)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (07858)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- ZORO SELECT Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 25 PK (U09150.037.0187)
- Midwest Fastener Sleeve Anchors