Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK
Mfr # 07860
Zoro # G902508779
product price: $91.69
/pk 50, $1.83/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 6"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07860
- Zoro # G902508779
- UPC # 738287078602
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 6" |
Drill Bit Size | 3/8" |
Diameter | 3/8" |
Length 1 | 6" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Style | Flat Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 19/32 in Ht, 25 PK (U12300.050.0001)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B55080.075.0001)
- MAK-A-KEY Step Key Stock 2, 3/16 in Top W, 15/16 in Top Step H, 1/4 in Bottom W, 15/16 in Lower Step H (SK02-2)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04151)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (52594)
- DEWALT Power-Bolt+ Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 15 PK (6945SD-PWR)
- Midwest Fastener Sleeve Anchors