Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 3/8" Dia., 5" L, Steel Zinc Plated, 50 PK
Mfr # 07859
Zoro # G402508774
product price: $66.15
/pk 50, $1.32/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 5"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07859
- Zoro # G402508774
- UPC # 738287078596
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 5" |
Drill Bit Size | 3/8" |
Diameter | 3/8" |
Length 1 | 5" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Style | Flat Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Nut, 1/2"-13, Steel, Grade 8, Zinc Yellow, 25 PK (9086979)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Stainless Steel, 316, Plain Finish (44146)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 5 PK (U04100.043.0700)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 7/8 in L, 10 PK (U51000.050.0087)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 2-1/4" L, Steel Zinc Plated, 25 PK (04160)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07860)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07856)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 1-7/8" L, Steel Zinc Plated, 50 PK (04157)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- DEWALT Lok-Bolt AS Sleeve Anchor, 3/8" Dia., 1-7/8" L, Carbon Steel Zinc Plated, 50 PK (05015S-PWR)
- Midwest Fastener Sleeve Anchors