Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK
Mfr # 50953
Zoro # G602508789
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 3/8"
- Overall Length 4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 50953
- Zoro # G602508789
- UPC # 738287509533
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 4" |
Drill Bit Size | 3/8" |
Diameter | 3/8" |
Length 1 | 4" |
Drill Size | 3/8" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Knife Thread Insert, #6-32 Int Thrd Sz, 3/8 in L, 21/64 in Dia., Brass, Plain, 25 PK (4ZU55)
- SIMPSON STRONG-TIE Collated Finishing Nail, 1-1/2 in L, 9 ga, Hot Dipped Galvanized, Full Round Head, 33 Degrees (N10HDGPT500)
- ZORO SELECT Common Nail, 2 in L, 6D, Steel, Plain Finish, 12 1/2 ga, 232 PK (13011006)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 50 PK (U04114.025.0350)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (07852)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (07857)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/4" L, Steel Zinc Plated, 50 PK (04158)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (52594)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04151)
- POWERS Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated (05005S-PWR)
- Midwest Fastener Sleeve Anchors