Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK
Mfr # 07857
Zoro # G102508777
original price:
$79.95
8% off
new price: $73.15
/pk 100, $0.73/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07857
- Zoro # G102508777
- UPC # 738287078572
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 4" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 4" |
Drill Size | 1/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Flat |
Drive Type | Slotted |
Application | Concrete |
Style | Flat Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 50 PK (U51030.025.0200)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE72)
- SUBURBAN BOLT AND SUPPLY M12 X 65 PULL DOWEL (A4550120065P)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (04166)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07856)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 2-1/2" L, Steel Zinc Plated, 50 PK (52594)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK (50954)
- Midwest Fastener Concrete Anchors